Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447V91

  • Mfr # 447V91

  • Zoro # G5884422


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447V91
Zoro #
G5884422
UPC #
00194484150273
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
Biohazard Authorized Personnel Only
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Biohazard
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PRAD-34
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.