Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447W32

  • Mfr # 447W32

  • Zoro # G5789520


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W32
Zoro #
G5789520
UPC #
00194484150488
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Legend
Biohazard No Eating, Smoking Or Drinking
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Eating, Smoking Or Drinking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.