Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447X09

  • Mfr # 447X09

  • Zoro # G5219431


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X09
Zoro #
G5219431
UPC #
00194484000417
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Legend
Biological Hazard Authorized Personnel Only
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biological Hazard Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.