Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447X47

  • Mfr # 447X47

  • Zoro # G5380897


product price: $13.99
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X47
Zoro #
G5380897
UPC #
00194484050221
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Biohazard Authorized Personnel Only
State Specific Sign
No
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.