Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447X61

  • Mfr # 447X61

  • Zoro # G5360667


product price: $13.99
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X61
Zoro #
G5360667
UPC #
00194484000578
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Material
Plastic
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Orange
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Warning
Glow In The Dark
No
Sign Legend
Biohazard
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.