Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 447X39

  • Mfr # 447X39

  • Zoro # G5377887


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X39
Zoro #
G5377887
UPC #
00194484050214
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Sign Header
Danger/Peligro
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend
Bio Hazard/Riesgo Biologico
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Bio Hazard/Riesgo Biologico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.