Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447V49

  • Mfr # 447V49

  • Zoro # G5838301


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V49
Zoro #
G5838301
UPC #
00194484150099
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Sign Mounting Location
Wall
Sign Format
Other Format
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Biosecurity Purposes Step Into Foot Bath Before Proceeding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.