Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447X11

  • Mfr # 447X11

  • Zoro # G5847182


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X11
Zoro #
G5847182
UPC #
00194484150945
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Biological Hazard Authorized Personnel Only
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Properties
Flexible
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biological Hazard Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.