Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447X29

  • Mfr # 447X29

  • Zoro # G5879750


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Infectious Waste Area Use Precautions
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447X29
Zoro #
G5879750
UPC #
00194484151058
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Danger
Legend
Infectious Waste Area Use Precautions
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend
Infectious Waste Area Use Precautions
Sign Header Style
Text
Metal Detectable
No
Sign Header
Danger
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area Use Precautions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.