Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447X63

  • Mfr # 447X63

  • Zoro # G5822612


product price:  $8.89
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X63
Zoro #
G5822612
UPC #
00194484151249
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Warning
Write on Surface
No
Adhesive Type
Acrylic
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Biohazard
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Chemical Resistant
No
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.