Biohazard Sign, 10 in H, 7 in W, Horizontal Rectangle, English, 447X71

  • Mfr # 447X71

  • Zoro # G5835370


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Warning
Legend
Soiled Linens
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X71
Zoro #
G5835370
UPC #
00194484151317
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
Sign Header
Warning
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Soiled Linens
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.