Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447V59

  • Mfr # 447V59

  • Zoro # G5210392


product price: $15.89
/ea

Key Features

Header
No Header
Legend
Bio-Hazard Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V59
Zoro #
G5210392
UPC #
00194484000035
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Bio-Hazard Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 149 Degrees F
Material
Plastic
Sign Legend Text Color
Black, White
Corrosion Resistant
No
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Biohazard
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
Black, White
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Chemical Resistant
No
Material Properties
Rigid
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend
Bio-Hazard Area
State Specific Sign
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PRAD-13
Maximum Service Temperature
190 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Bio-Hazard Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.