Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W50

  • Mfr # 447W50

  • Zoro # G5217709


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W50
Zoro #
G5217709
UPC #
00194484000301
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.