Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W75

  • Mfr # 447W75

  • Zoro # G5385690


product price: $7.39
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Waste
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W75
Zoro #
G5385690
UPC #
00194484050160
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Material Properties
Rigid
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
Biohazard Infectious Waste
Sign Legend Style
Symbol and Text
Sign Format
Other Format
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Orange
Number of Printed Sides
1
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.