Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67

  • Mfr # 447X67

  • Zoro # G5182289


product price: $6.39
/ea

Key Features

Header
Warning
Legend
Infectious Waste
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X67
Zoro #
G5182289
UPC #
00194484000585
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Metal Detectable
No
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Orange
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Legend
Infectious Waste
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.