Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X73

  • Mfr # 447X73

  • Zoro # G5856650


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Warning
Legend
Soiled Linens
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X73
Zoro #
G5856650
UPC #
00194484151331
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Soiled Linens
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Warning
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Orange
Material Properties
Rigid
Sign Legend Background Color
Orange
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.