Biohazard Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 447W18

  • Mfr # 447W18

  • Zoro # G5809769


product price:  $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W18
Zoro #
G5809769
UPC #
00194484150396
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header
No Header
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend
Biohazard No Food Or Drink To Be Stored In This Refrigerator
Sign Format
Other Format
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.