Biohazard Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 447W52

  • Mfr # 447W52

  • Zoro # G6045580


product price:  $3.99
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W52
Zoro #
G6045580
UPC #
00194484258764
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Chemical Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.