Biohazard Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 447W87

  • Mfr # 447W87

  • Zoro # G5859222


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W87
Zoro #
G5859222
UPC #
00194484150846
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Biohazard _______ _______ _______ _______ _______
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard _______ _______ _______ _______ _______, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.