Biohazard Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 447X56

  • Mfr # 447X56

  • Zoro # G5243198


product price:  $3.89
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X56
Zoro #
G5243198
UPC #
00194484000554
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Orange
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Orange
Mirror Print
No
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Legend Pictogram ID
PRAD-06
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Adhesive Style
Permanent
Material Properties
Flexible
Number of Printed Sides
1
Legend Pictogram Description
Biohazard
Sign Header
Warning
Sign Header Text Color
Black
Sign Legend
Biohazard Authorized Personnel Only.
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.