Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 447W90

  • Zoro # G5871253


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Biohazard/Peligro Biologico
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W90
Zoro #
G5871253
UPC #
00194484150853
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Format
Other Format
Sign Legend
Biohazard/Peligro Biologico
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Biohazard/Peligro Biologico, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.