Zoro Homepage

Biohazard Sign, 10 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 447V57

  • Zoro # G5820302


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
Bio-Hazard Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V57
Zoro #
G5820302
UPC #
00194484150112
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Bio-Hazard Area
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black, White
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram ID
PRAD-13
Corrosion Resistant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Legend Pictogram Description
Biohazard
Adhesive Type
Acrylic
Material Properties
Flexible
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Black, White
Sign Legend
Bio-Hazard Area
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Bio-Hazard Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.