Shop CONDOR

Biohazard Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447X74

  • Mfr # 447X74
  • Zoro # G5273681

product price: 
$
10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
447X74
Zoro #
G5273681
UPC #
00194484000592
Country of Origin
United States
Item
Biohazard Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Soiled Linens
Corrosion Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.