Biohazard Sign, 14 in H, 10 in W, Vertical Rectangle, English, 447W97

  • Mfr # 447W97

  • Zoro # G5773807


product price:  $21.49
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W97
Zoro #
G5773807
UPC #
00194484150891
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Legend
Caution Biohazard
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.