Biohazard Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W88

  • Mfr # 447W88

  • Zoro # G5204993


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W88
Zoro #
G5204993
UPC #
00194484000356
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
Orange
Mirror Print
No
Write on Surface
No
Sign Legend
Biohazard _______ _______ _______ _______ _______
Sign Header
No Header
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard _______ _______ _______ _______ _______, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products