Biohazard Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447X57

  • Mfr # 447X57

  • Zoro # G5883871


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X57
Zoro #
G5883871
UPC #
00194484151225
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Background Color
Orange
Sign Header
Warning
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Legend Pictogram Description
Biohazard
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-06
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend
Biohazard Authorized Personnel Only.
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.