Zoro Homepage

Biohazard Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 447V58

  • Zoro # G5267670


product price: $20.99
/ea

Key Features

Header
No Header
Legend
Bio-Hazard Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V58
Zoro #
G5267670
UPC #
00194484000028
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Bio-Hazard Area
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Material
Vinyl
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PRAD-13
Sign Legend Background Color
Black, White
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Legend Pictogram Description
Biohazard
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Bio-Hazard Area
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Bio-Hazard Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.