Zoro Homepage

Biohazard Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 447X82

  • Zoro # G5824609


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Width
7 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X82
Zoro #
G5824609
UPC #
00194484151386
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Orange
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Header
Warning/Advertencia
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.