Biohazard Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447V46

  • Mfr # 447V46

  • Zoro # G5363622


product price: $9.79
/ea

Key Features

Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V46
Zoro #
G5363622
UPC #
00194484050016
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Chemical Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Includes Mounting Hardware
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Biosecurity Purposes Step Into Foot Bath Before Proceeding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.