Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447V96

  • Mfr # 447V96

  • Zoro # G5199210


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V96
Zoro #
G5199210
UPC #
00194484000158
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Biohazard Universal Precautions Must Be Observed
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Biohazard
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PRAD-06
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Universal Precautions Must Be Observed, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.