Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447W44

  • Mfr # 447W44

  • Zoro # G5379987


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Biohazard Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W44
Zoro #
G5379987
UPC #
00194484050115
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Material
Plastic
Sign Legend Text Color
Black
Chemical Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Material Properties
Rigid
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Biohazard Area
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.