Biohazard Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447X14

  • Mfr # 447X14

  • Zoro # G5368190


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X14
Zoro #
G5368190
UPC #
00194484050191
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Potential Biohazard Present
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.