Biohazard Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447X60

  • Mfr # 447X60

  • Zoro # G6038118


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X60
Zoro #
G6038118
UPC #
00194484258849
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Material
Plastic
Sign Legend Text Color
Black
Sign Legend
Biohazard
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.