Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, 447V82

  • Mfr # 447V82

  • Zoro # G5173329


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V82
Zoro #
G5173329
UPC #
00194484000103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Mirror Print
No
Sign Legend Background Color
Orange
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Biohazard Universal Precautions Must Be Observed
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Universal Precautions Must Be Observed, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.