Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, 447V88

  • Mfr # 447V88

  • Zoro # G5258607


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V88
Zoro #
G5258607
UPC #
00194484000127
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Material
Aluminum
Sign Legend Text Color
Black
Sign Format
Other Format
Sign Mounting Location
Wall
Mirror Print
No
Legend Pictogram ID
PRAD-34
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Legend Pictogram Description
Biohazard
ANSI Standards
ANSI Z535
Sign Legend
Biohazard Authorized Personnel Only
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Metal Detectable
No
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.