Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, 447X58

  • Mfr # 447X58

  • Zoro # G5229627


product price: $17.89
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X58
Zoro #
G5229627
UPC #
00194484000561
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Orange
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
State Specific Sign
No
Sign Header
Warning
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Biohazard
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.