Zoro Homepage

Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, Spanish, 447X77

  • Mfr # 447X77

  • Zoro # G5898748


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X77
Zoro #
G5898748
UPC #
00194484151355
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Black, Orange
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Warning/Advertencia
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.