Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447V68

  • Mfr # 447V68

  • Zoro # G6038477


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V68
Zoro #
G6038477
UPC #
00194484258733
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Other Format
Sign Legend
Biohazard
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
Orange
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.