Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447V98

  • Mfr # 447V98

  • Zoro # G5870300


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V98
Zoro #
G5870300
UPC #
00194484150303
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Biohazard
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Legend Pictogram ID
PRAD-06
Sign Mounting Location
Wall
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Biohazard Universal Precautions Must Be Observed
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Format
Other Format
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Universal Precautions Must Be Observed, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.