Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W11

  • Mfr # 447W11

  • Zoro # G5271651


product price:  $7.29
/ea

Key Features

Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W11
Zoro #
G5271651
UPC #
00194484000196
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Legend Pictogram ID
PPIC-148
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, Orange
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Legend Pictogram Description
Food, Drink
Sign Header
No Header
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Biohazard No Food Or Drink To Be Stored In This Refrigerator
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Black, Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.