Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W27

  • Mfr # 447W27

  • Zoro # G5853738


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W27
Zoro #
G5853738
UPC #
00194484150457
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Graffiti Resistant
No
Sign Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.