Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W46

  • Mfr # 447W46

  • Zoro # G5873170


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Biohazard Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W46
Zoro #
G5873170
UPC #
00194484150570
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Biohazard Area
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.