Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W71

  • Mfr # 447W71

  • Zoro # G5840593


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W71
Zoro #
G5840593
UPC #
00194484150730
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.