Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447X16

  • Mfr # 447X16

  • Zoro # G5777867


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X16
Zoro #
G5777867
UPC #
00194484150976
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Potential Biohazard Present
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Graffiti Resistant
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.