Biohazard Sign, 7 in H, 5 in W, Vinyl, Vertical Rectangle, English, 447X03

  • Mfr # 447X03

  • Zoro # G5204409


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
Biohazard
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X03
Zoro #
G5204409
UPC #
00194484000394
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Metal Detectable
No
Sign Legend Background Color
Orange
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Caution Biohazard
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.