Zoro Homepage

Biohazard Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 447X40

  • Zoro # G5878700


product price: $7.29
/ea

Key Features

Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X40
Zoro #
G5878700
UPC #
00194484151133
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Bio Hazard/Riesgo Biologico
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Metal Detectable
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Bio Hazard/Riesgo Biologico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.