Zoro Homepage
This item is Discontinued.
Condor Black Grit Drainage Runner 3 ft. W x 15 ft. L, 1/2" 39R779

Black Grit Drainage Runner 3 ft. W x 15 ft. L, 1/2" (Discontinued)

  • Mfr # 39R779
  • Zoro # G7550776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39R779
Zoro #
G7550776
UPC #
86364022674
Country of Origin
India

Dimensions

Mat Thickness
1/2 in
Mat Width
3 ft
Length
15 ft.
Thickness
1/2"
Mat Length
15 ft
Width
3 ft.

Details

Anti-Slip Surface
Yes
Item
Drainage Runner
Mat Surface Pattern
Grit
Mat Shape
Rectangle
Color
Black
Mat Color
Black
Backing Material
Light Weight Rubber

Description

Drainage Runner, Anti-Slip Surface Yes, Length 15 ft., Width 3 ft., Thickness 1/2 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.