Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Plastic, White
Mfr # 486U44
Zoro # G6250489
product price: $39.09
/pk 10, $3.91/eaKey Features
Header
No Header
Legend
No Legend
Width
10-1/4"
Height
4-1/4"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486U44
Zoro #
G6250489
UPC #
00194484293161
Country of Origin
United States
Dimensions
Width
10-1/4"
Height
4-1/4"
Thickness
0.55 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.