Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 10" W, 7" H, No Text, Vinyl, White

  • Mfr # 486U21

  • Zoro # G6314030


product price: $27.59
/pk 10, $2.76/ea

Key Features

Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U21
Zoro #
G6314030
UPC #
00194484292935
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Legend Style
Blank
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend
White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.