Zoro Homepage

Blank Sign, 10" W, 7" H, No Text, Vinyl, Yellow

  • Mfr # 486U70

  • Zoro # G6250419


product price: $7.19
/ea

Key Features

Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U70
Zoro #
G6250419
UPC #
00194484293420
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Blank
Sign Legend Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Yellow
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Adhesive Style
Permanent
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.